SIEMENS #3RH21221HB40

Coupling Contactor Relay, 24VDC Coil, Screw Terminal, 690VAC/600VDC, 10A, 4 Poles, 2-NO 2-NC

SKU: 66264390347
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Coupling Contactor Relay
Mounting: Screw and Snap-On
Terminals: Screw
Voltage: 690V AC
Amps: 10A
Coil Volts: 24V DC
Contact Configuration: 2-NO 2-NC
Poles: 4
Manufacturer Series: SIRIUS 3RH21
Description
Industrial Control Relays: Type - Coupling Contactor Relay; Mounting - Screw and Snap-On; Terminals - Screw; Voltage - 690VAC; Amps - 10A; Coil Volts - 24VDC; Contact Configuration - 2-NO 2-NC; Poles - 4; Additional Information - Operating Temperature: -25 to 60 deg C, Degree Of Protection: IP20, Size Of Contactor: S00, Application: For Switching Auxiliary Circuits; Manufacturer Series - SIRIUS 3RH21
Additional Info: Operating Temperature: -25 to 60 deg C, Degree Of Protection: IP20, Size Of Contactor: S00, Application: For Switching Auxiliary Circuits