SIEMENS #3TH43640LC8

Contactor Relay 6-NO 4-NC 33VDC 10A

SKU: 88762126991
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Contactor Relay
Mounting: Screw and Snap-On
Terminals: Screw
Voltage: 400V AC
Amps: 10A
Coil Volts: 33V DC
Contact Configuration: 6-NO 4-NC
Poles: 10
Manufacturer Series: SIRIUS 3TH4
Description
Industrial Control Relays: Type - Contactor Relay; Mounting - Screw and Snap-On; Terminals - Screw; Voltage - 400VAC; Amps - 10A; Coil Volts - 33VDC; Contact Configuration - 6-NO 4-NC; Poles - 10; Additional Information - Operating Temperature: -25 to 55 deg C, Degree Of Protection: IP20; Manufacturer Series - SIRIUS 3TH4
Additional Info: Operating Temperature: -25 to 55 deg C, Degree Of Protection: IP20