Several WESCO branches have been impacted by recent winter weather. See our updated list of temporary closures or service limitations.


Contactor Relay 5-NO 3-NC 110VAC 50/60Hz 4A

SKU: 88762101363
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Contactor Relay
Mounting: Screw and Snap-On
Terminals: Screw
Voltage: 400V AC
Amps: 4A
Coil Volts: 110V AC 50/60Hz
Contact Configuration: 5-NO 3-NC
Poles: 8
Manufacturer Series: SIRIUS 3TH2
Industrial Control Relays: Type - Contactor Relay; Mounting - Screw and Snap-On; Terminals - Screw; Voltage - 400VAC; Amps - 4A; Coil Volts - 110VAC 50/60Hz; Contact Configuration - 5-NO 3-NC; Poles - 8; Additional Information - Operating Temperature: -25 to 55 deg C, Degree Of Protection: IP20; Manufacturer Series - SIRIUS 3TH2
Additional Info: Operating Temperature: -25 to 55 deg C, Degree Of Protection: IP20