SIEMENS #3TH20400AR1

Contactor Relay, 440/367VAC 60/50Hz Coil, Screw Terminal, 400VAC, 4A, 4 Poles, DIN Rail Mounting

SKU: 04089279111
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: AC Control Relay
Mounting: DIN Rail Snap-On
Terminals: Screw
Voltage: 400V AC
Amps: 3A
Coil Volts: 440/367V AC 60/50Hz
Contact Configuration: 4-NO
Poles: 4
Manufacturer Series: 3TH2
Description
Industrial Control Relays: Type - AC Control Relay; Mounting - DIN Rail Snap-On; Terminals - Screw; Voltage - 400VAC; Amps - 3A; Coil Volts - 440/367VAC 60/50Hz; Contact Configuration - 4-NO; Poles - 4; Additional Information - Operating Temperature: -25 to 55 deg C, Degree Of Protection: IP20; Manufacturer Series - 3TH2
Additional Info: Operating Temperature: -25 to 55 deg C, Degree Of Protection: IP20