SIEMENS #3TH20400AL2

Contactor Relay 4-NO 230VAC 50/60Hz 4A

SKU: 88762116886
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Contactor Relay
Mounting: Screw and Snap-On
Terminals: Screw
Voltage: 400V AC
Amps: 4A
Coil Volts: 230V AC 50/60Hz
Contact Configuration: 4-NO
Poles: 4
Manufacturer Series: SIRIUS 3TH2
Description
Industrial Control Relays: Type - Contactor Relay; Mounting - Screw and Snap-On; Terminals - Screw; Voltage - 400VAC; Amps - 4A; Coil Volts - 230VAC 50/60Hz; Contact Configuration - 4-NO; Poles - 4; Additional Information - Operating Temperature: -25 to 55 deg C, Degree Of Protection: IP20; Manufacturer Series - SIRIUS 3TH2
Additional Info: Operating Temperature: -25 to 55 deg C, Degree Of Protection: IP20