Menu Search
Search
SE LEGACY RELAYS #199X-13

Relay, General Purpose Power; 40A; DPDT; 24V DC Coil

SKU # 78012492333 Manufacturer Series: 199
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: General Purpose Power Relay
Mounting: Panel Mount
Terminals: Screws
Voltage: 600V AC
Amps: 40A
Coil Volts: 24V DC
Contact Configuration: DPDT
Contact Material: Ag Contacts
Enclosure: Open Style

Additional Info: Open style