PANASONIC #CB1AH-M-12V

General Purpose Power Relay SPST-NO 12VDC 40A -

SKU: 78881198644
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: General Purpose Power Relay
Mounting: Panel Mount
Terminals: Quick Connect
Amps: 40A
Coil Volts: 12V DC
Contact Configuration: SPST-NO
Enclosure: Upper Mounting Bracket
Manufacturer Series: CB
Description
Industrial Control Relays: Type - General Purpose Power Relay; Mounting - Panel Mount; Terminals - Quick Connects; Amps - 40A; Coil Volts - 12VDC; Contact Configuration - SPST-NO; Additional Information - Upper Mounting Bracket; Manufacturer Series - CB
Additional Info: Upper Mounting Bracket