LITTELFUSE #ARP43S

General Purpose Alternating Relay DPDT 120VAC 10A -

SKU: 07945899147
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: General Purpose Alternating Relay
Mounting: Plug-In Base
Terminals: 8-Pin Octal
Voltage: 250V AC
Amps: 10A
Coil Volts: 120V AC
Contact Configuration: DPDT
Enclosure: Motor Duplexor. Output Form: DPDT 8-pin Cross Wired
Manufacturer Series: ARP
Description
Industrial Control Relays: Type - General Purpose Alternating Relay; Mounting - Plug-In Base; Terminals - 8-Pin Octal; Voltage - 250VAC; Amps - 10A; Coil Volts - 120VAC; Contact Configuration - DPDT; Additional Information - Motor Duplexor. Output Form: DPDT 8-pin Cross Wired; Manufacturer Series - ARP
Additional Info: Motor Duplexor. Output Form: DPDT 8-pin Cross Wired