You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
JOSLYN CLARK CONTROLS #5SRR-76

Relay, AC; Screw Terminal; 120V Coil; 2 NO-2 NC; 2 Universal Poles

SKU # 74976147770 Manufacturer Series: Slim Jim PMS
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: AC Relay
Terminals: Screw
Coil Volts: 120V, 60 Hz
Contact Configuration: 2 NO-2 NC
Poles: 2 Universal
Contact Type: Isolated

Additional Info: Red rod. UL and CSA approved.