Menu Search
Industrial Control Relays Relay, General Purpose Power; 10A; DPDT; 120VAC, 24VDC Coil

GENERAL ELECTRIC #RIB2401D

Relay, General Purpose Power; 10A; DPDT; 120VAC, 24VDC Coil

SKU #78917598994
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: General Purpose Power Relay
Voltage: 277V AC
Amps: 10A
Coil Volts: 120VAC, 24VDC
Contact Configuration: DPDT
Indicators: Indicator Light
Enclosure: Temperature: -34 to 60 Degree C (-30 to 140 Degree F), Dimensions: 1.7 x 2.8 x 1.5 in. with 0.5 in. NPT Nipple, Operate Time: 8ms

Additional Info: Temperature: -34 to 60 deg C (-30 to 140 deg F), Dimensions: 1.70 in x 2.80 in x 1.50 in with 0.50 in NPT Nipple, Operate Time: 8ms