Menu Search
Industrial Control Relays Relay, General Purpose Latching; 3A; DPDT; 120V AC Coil
EATON #D2PR5A

Relay, General Purpose Latching; 3A; DPDT; 120V AC Coil

SKU # 78211415967 Manufacturer Series: D2
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: General Purpose Latching Relay
Mounting: Plug-In Base
Terminals: 11-Blade
Voltage: 250V AC
Amps: 3A
Coil Volts: 120V AC
Contact Configuration: DPDT
Contact Material: Ag Contacts