Menu Search
Industrial Control Relays Relay, DC Control; 5A; 4-NO 4-NC; 120V DC Coil

EATON #BFD44S

Relay, DC Control; 5A; 4-NO 4-NC; 120V DC Coil

SKU #78667828612
Manufacturer Series: BFD
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: DC Control Relay
Terminals: Clamp
Voltage: 250V DC
Amps: 5A
Coil Volts: 120V DC
Contact Configuration: 4-NO 4-NC
Poles: 8
Pole Spaces: Fixed
Contact Type: Fixed