Menu Search
EATON #BFD30S

Relay, DC Control; 5A; 3-NO; 120V DC Coil

SKU # 78211496324 Manufacturer Series: BFD
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: DC Control Relay
Mounting: Panel Mount
Terminals: Clamp
Voltage: 250V DC
Amps: 5A
Coil Volts: 120V DC
Contact Configuration: 3-NO
Poles: 3
Contact Type: Fixed
Enclosure: NEMA 1

NEMA Relays include the Freedom 600V multi-pole (D15), fixed contact industrial control (BFD), and type M multi-pole with convertible contacts (D26). These relays can be ordered as complete devices in any pole combination up to a maximum of 12NO or 8NC and 4NO poles.