Menu Search
EATON #ARD6LR

Relay, DC Control; 5A; 24V DC Coil

SKU # 78211496144 Manufacturer Series: AR/ARD
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: DC Control Relay
Mounting: Panel Mount
Terminals: Screw
Voltage: 600V DC
Amps: 5A
Coil Volts: 24V DC
Poles: 6
Pole Spaces: 6
Contact Type: Convertible
Enclosure: NEMA 1

NEMA Relays include the Freedom 600V multi-pole (D15), convertible contact industrial control (AR, ARD), and type M multi-pole with convertible contacts (D26). These relays can be ordered as complete devices in any pole combination up to a maximum of 12NO or 8NC and 4NO poles.

Additional Info: Dimensions: 2.88 in. L x 3.44 in. W x 4.63 in. H