Menu Search
EATON #BFD22S

Relay, DC Control; 5A; 2-NO 2-NC; 120V DC Coil

SKU # 78667828549 Manufacturer Series: BFD
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: DC Control Relay
Terminals: Clamp
Voltage: 250V DC
Amps: 5A
Coil Volts: 120V DC
Contact Configuration: 2-NO 2-NC
Poles: 4
Pole Spaces: Fixed
Contact Type: Fixed