Menu Search
Industrial Control Relays Relay, DC Control; 5A; 130V DC Coil

EATON #ARD4UR

Relay, DC Control; 5A; 130V DC Coil

SKU #78211496110
Manufacturer Series: AR/ARD
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: DC Control Relay
Mounting: Panel Mount
Terminals: Screw
Voltage: 600V DC
Amps: 5A
Coil Volts: 130V DC
Poles: 4
Pole Spaces: 4
Contact Type: Convertible
Enclosure: NEMA 1

NEMA Relays include the Freedom 600V multi-pole (D15), convertible contact industrial control (AR, ARD), and type M multi-pole with convertible contacts (D26). These relays can be ordered as complete devices in any pole combination up to a maximum of 12NO or 8NC and 4NO poles.