Menu Search
Industrial Control Relays Relay, DC Control; 16A; 4-NO; 24V DC Coil
EATON #XTRE10B40TD

Relay, DC Control; 16A; 4-NO; 24V DC Coil

SKU # 01508276344 Manufacturer Series: XT
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: DC Control Relay
Mounting: Surface
Terminals: Screw
Voltage: 600V
Amps: 16A
Coil Volts: 24V DC
Contact Configuration: 4-NO
Poles: 4
Contact Type: Fixed

Additional Info: Frame Size: 45 mm Standard