This site will undergo scheduled maintenance on Wednesday, March 20. Intermittent outages may occur from 9:00 p.m. to 10:00 p.m..

Menu Search
EATON #D26MRD43A1

Relay, DC Control; 10A; 4-NO 3-NC; 120V DC Coil

SKU # 78211334242 Manufacturer Series: D26
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: DC Control Relay
Mounting: Panel or Channel Mount
Terminals: Screws
Voltage: 600V AC / 240V DC
Amps: 10A
Coil Volts: 120V DC
Contact Configuration: 4-NO 3-NC
Poles: 7
Contact Type: Convertible
Enclosure: Open

These relays can be ordered as complete devices in any pole combination up to a maximum of 12NO or 8NC and 4NO poles and are designed for use on machine tools, process lines, conveyors and similar automatic and semiautomatic equipment.

Additional Info: Dimension: 5.25 in. H X 2.38 in. W X 3.57 in. D