Menu Search
Industrial Control Relays Relay, DC Control; 10A; 240/220V 60/50Hz Coil; 6-NO
EATON #D26MRD602B1

Relay, DC Control; 10A; 240/220V 60/50Hz Coil; 6-NO

SKU # 78211334245 Manufacturer Series: D26
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Type: DC Control Relay
Mounting: Surface
Terminals: Screw
Voltage: 600V AC
Amps: 10A
Coil Volts: 240/220V 60/50Hz
Contact Configuration: 6-NO
Indicators: Indicator Light
Poles: 4
Contact Type: Convertible

Additional Info: Frame M