Menu Search
Search
EATON #D26MRD22B1

Relay, DC Control; 10A; 2-NO 2-NC; 240/220V 60/50Hz Coil

SKU # 78211334239 Manufacturer Series: D26
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: DC Control Relay
Mounting: Surface
Terminals: Screw
Voltage: 600V AC
Amps: 10A
Coil Volts: 240/220V 60/50Hz
Contact Configuration: 2-NO 2-NC
Indicators: Indicator Light
Poles: 4
Contact Type: Convertible

These relays can be ordered as complete devices in any pole combination up to a maximum of 12NO or 8NC and 4NO poles and are designed for use on machine tools, process lines, conveyors and similar automatic and semiautomatic equipment.

Additional Info: Frame M. with Mechanical Latch