Menu Search
Industrial Control Relays Relay, DC Control; 10A; 120V DC Coil; 3-NO 3-NC

EATON #D26MRD332A1

Relay, DC Control; 10A; 120V DC Coil; 3-NO 3-NC

SKU #78211321890
Manufacturer Series: Type M, D26
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: DC Control Relay
Mounting: Panel or Channel Mount
Terminals: Screws
Voltage: 600V AC / 240V DC
Amps: 10A
Coil Volts: 120V DC
Contact Configuration: 3-NO 3-NC
Poles: 6
Contact Type: Convertible
Enclosure: Open

These relays can be ordered as complete devices in any pole combination up to a maximum of 12NO or 8NC and 4NO poles and are designed for use on machine tools, process lines, conveyors and similar automatic and semiautomatic equipment.

Additional Info: Dimension: 7.31 in. H X 2.38 in. W X 3.57 in. D