Menu Search
Industrial Control Relays Relay, DC Control; 10A; 120/110V 60/50Hz Coil; 2-NO 4-NC

EATON #D26MRD222A1

Relay, DC Control; 10A; 120/110V 60/50Hz Coil; 2-NO 4-NC

SKU #78211344811
Manufacturer Series: D26
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: DC Control Relay
Mounting: Surface
Terminals: Screw
Voltage: 600V AC
Amps: 10A
Coil Volts: 120/110V 60/50Hz
Contact Configuration: 2-NO 4-NC
Indicators: Indicator Light
Poles: 4
Contact Type: Convertible

Additional Info: Frame M. With Mechanical Latch & 120VDC Coil