Menu Search
EATON #D26MRD704A1

Relay, AC Control; 120V DC Coil; 7-NO

SKU # 78211336181 Manufacturer Series: Type M, D26
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: AC Control Relay
Voltage: 250V DC
Coil Volts: 120V DC
Contact Configuration: 7-NO
Poles: 11
Pole Spaces: Convertible
Contact Type: Convertible