Menu Search
EATON #AR880I

Relay, AC Control; 10A; 8-NO; 24V 60Hz Coil

SKU # 78211496249 Manufacturer Series: AR/ARD
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: AC Control Relay
Mounting: Panel Mount
Terminals: Clamp
Voltage: 600V AC
Amps: 10A
Coil Volts: 24V 60Hz
Contact Configuration: 8-NO
Poles: 8
Pole Spaces: 8
Contact Type: Convertible
Enclosure: NEMA 1

NEMA Relays include the Freedom 600V multi-pole (D15), convertible contact industrial control (AR, ARD), and type M multi-pole with convertible contacts (D26). These relays can be ordered as complete devices in any pole combination up to a maximum of 12NO or 8NC and 4NO poles.

Additional Info: Dimensions: 2.88 in. L x 3.44 in. W x 3.56 in. H