Menu Search
EATON #BF64F

Relay, AC Control; 10A; 6-NO 4-NC; 120/110V 60/50Hz Coil

SKU # 78667827877 Manufacturer Series: BF
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: AC Control Relay
Terminals: Clamp
Voltage: 300V AC
Amps: 10A
Coil Volts: 120/110V 60/50Hz
Contact Configuration: 6-NO 4-NC
Poles: 10
Pole Spaces: Fixed
Contact Type: Fixed

NEMA Relays include the Freedom 600V multi-pole (D15), fixed contact industrial control (BF), and type M multi-pole with convertible contacts (D26). These relays can be ordered as complete devices in any pole combination up to a maximum of 12NO or 8NC and 4NO poles.