Menu Search
EATON #XTRM10A40T

Relay, AC Control; 10A; 4-NO; 24V 50/60Hz Coil

SKU # 01508021924 Manufacturer Series: XT
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: AC Control Relay
Mounting: DIN Rail
Terminals: Screw
Voltage: 600V AC
Amps: 10A
Coil Volts: 24V 50/60Hz
Contact Configuration: 4-NO
Poles: 4
Contact Type: Fixed

Additional Info: Frame A