Menu Search
EATON #D15CRY31BB76

Freedom Relay, AC Control; 10A; 3-NO 1-NC; 220V AC Coil

SKU # 78211309425 Manufacturer Series: D15 Series
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: AC Control Relay
Amps: 10A
Coil Volts: 220V AC
Contact Configuration: 3-NO 1-NC

Additional Info: Dimension: 4.10 in. H X 2.70 in. W X 3.90 in. D, Tapewound Coil