The site is undergoing scheduled maintenance on Saturday December 5th. Intermittent outages may occur from 7:30 a.m to 10:30 a.m.

Menu Search
Search
EATON #D15CR22BB

Relay, AC Control; 10A; 240/220V 60/50Hz Coil; 2-NO 2-NC

SKU # 78211380716 Manufacturer Series: D15
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: AC Control Relay
Terminals: Pressure-Plate
Voltage: 600V AC
Amps: 10A
Coil Volts: 240/220V 60/50Hz
Contact Configuration: 2-NO 2-NC
Poles: 4
Pole Spaces: Fixed
Contact Type: Fixed

Contact poles on the D15 relay are of the fixed design and are not convertible. The basic four-pole relay will accept a front-mounted contact pole deck and/or side-mounted contact blocks (one per side). In addition, a side mounted solid state timer or a front-mounted pneumatic timer can be added to the relay. Only one front mounted attachment can be added to the basic relay.