Menu Search
EATON #BFF44G

Relay, AC Control; 10A; 220/240V 50/60Hz Coil; 4-NO 4-NC

SKU # 78211496397 Manufacturer Series: BF
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: AC Control Relay
Mounting: Panel Mount
Terminals: Push-On
Voltage: 300V AC
Amps: 10A
Coil Volts: 220/240V 50/60Hz
Contact Configuration: 4-NO 4-NC
Poles: 8
Contact Type: Fixed
Enclosure: NEMA 1

NEMA Relays include the Freedom 600V multi-pole (D15), fixed contact industrial control (BF), and type M multi-pole with convertible contacts (D26). These relays can be ordered as complete devices in any pole combination up to a maximum of 12NO or 8NC and 4NO poles.

Additional Info: Dimensions: 3.13 in. L x 1.97 in. W x 4.19 in. H