You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
EATON #D15CR22AB84

Relay, AC Control; 10A; 2-NO 2-NC; 110/120V 50/60Hz Coil

SKU # 78211419481 Manufacturer Series: D15
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: AC Control Relay
Mounting: DIN Rail
Terminals: Finger-Safe, Pressure-Plate
Voltage: 600V AC
Amps: 10A
Coil Volts: 110/120V 50/60Hz
Contact Configuration: 2-NO 2-NC
Indicators: Indicator Light
Poles: 4
Contact Type: Fixed
Enclosure: Open

Contact poles on the D15 relay are of the fixed design and are not convertible. The basic four-pole relay will accept a front-mounted contact pole deck and/or side-mounted contact blocks (one per side). In addition, a side mounted solid state timer or a front-mounted pneumatic timer can be added to the relay. Only one front mounted attachment can be added to the basic relay.

Additional Info: Dimension: 3.30 in. H X 1.80 in. W X 2.96 in. D