Menu Search
EATON #BFF80F

Relay, AC Control; 10A; 120/110V 60/50Hz Coil; 8-NO

SKU # 78667828637 Manufacturer Series: BF/BFD
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: AC Control Relay
Terminals: Push-On
Voltage: 300V AC
Amps: 10A
Coil Volts: 120/110V 60/50Hz
Contact Configuration: 8-NO
Poles: 8
Pole Spaces: Fixed
Contact Type: Fixed