Menu Search
EATON #D26MR112T

Relay, AC Control; 10A; 1-NO 1-NC; 24V 60Hz Coil

SKU # 78211342706 Manufacturer Series: Type M, D26
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: AC Control Relay
Mounting: Panel or Channel Mount
Terminals: Screws
Voltage: 600V AC
Amps: 10A
Coil Volts: 24V 60Hz
Contact Configuration: 1-NO 1-NC
Indicators: Indicator Light
Poles: 2
Contact Type: Convertible
Enclosure: Open

These relays can be ordered as complete devices in any pole combination up to a maximum of 12NO or 8NC and 4NO poles and are designed for use on machine tools, process lines, conveyors and similar automatic and semiautomatic equipment.

Additional Info: Dimension: 6.13 in. H X 2.38 in. W X 3.57 in. D