Several WESCO branches have been impacted by recent winter weather. See our updated list of temporary closures or service limitations.


General Purpose Relay DPDT 24VDC 5A -

SKU: 78211416067
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: General Purpose Relay
Mounting: Plug-In Base
Terminals: 8-Blade
Voltage: 250V AC
Amps: 5A
Coil Volts: 24V DC
Contact Configuration: DPDT
Contact Material: AgCdO Contacts
Manufacturer Series: D4
Industrial Control Relays: Type - General Purpose Relay; Mounting - Plug-In Base; Terminals - 8-Blade; Voltage - 250VAC; Amps - 5A; Coil Volts - 24VDC; Contact Configuration - DPDT; Contact Material - AgCdO Contacts; Manufacturer Series - D4