EATON #D5PR2T1

General Purpose Relay DPDT 24VDC 10A -

SKU: 78211445794
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: General Purpose Relay
Mounting: Plug-In Base
Terminals: 11-Blade
Voltage: 250V AC
Amps: 10A
Coil Volts: 24V DC
Contact Configuration: DPDT
Contact Material: AgCdO Contacts, Au Overlay
Manufacturer Series: D5
Description
Industrial Control Relays: Type - General Purpose Relay; Mounting - Plug-In Base; Terminals - 11-Blade; Voltage - 250VAC; Amps - 10A; Coil Volts - 24VDC; Contact Configuration - DPDT; Contact Material - AgCdO Contacts, Au Overlay; Manufacturer Series - D5