General Purpose Relay DPDT 12VDC 10A -

SKU: 78211444098
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: General Purpose Relay
Mounting: Plug-In Base
Terminals: 8-Pin Octal
Voltage: 250V AC
Amps: 10A
Coil Volts: 12V DC
Contact Configuration: DPDT
Contact Material: AgCdO Contacts, Au Overlay
Indicators: Indicator Light
Contact Type: Test Button
Test Button: Test Button
Manufacturer Series: D3
Industrial Control Relays: Type - General Purpose Relay; Mounting - Plug-In Base; Terminals - 8-Pin Octal; Voltage - 250VAC; Amps - 10A; Coil Volts - 12VDC; Contact Configuration - DPDT; Contact Material - AgCdO Contacts, Au Overlay; Indicators - Indicator Light; Test Button - Test Button; Manufacturer Series - D3