EATON #9575H3B000

General Purpose Power Relay DPDT 240VAC 30A -

SKU: 78211478574
Manufacturer Series: 9575H Series 3000
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: General Purpose Power Relay
Mounting: Panel Mount
Terminals: Screws
Voltage: 600V AC
Amps: 30A
Coil Volts: 240V AC
Contact Configuration: DPDT
Contact Material: AgCdO Contacts
Enclosure: 600V Contact Rating: 5A
Description
Industrial Control Relays: Type - General Purpose Power Relay; Mounting - Panel Mount; Terminals - Screws; Voltage - 600VAC; Amps - 30A; Coil Volts - 240VAC; Contact Configuration - DPDT; Contact Material - AgCdO Contacts; Additional Information - 600V Contact Rating: 5A; Manufacturer Series - 9575H Series 3000
Additional Info: 600V Contact Rating: 5A