EATON #BF75F

General Purpose Control 7-NO 5-NC 120/110V 60/50Hz

SKU: 78667828024
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: General Purpose Control
Voltage: 300V AC
Coil Volts: 120/110V 60/50Hz
Contact Configuration: 7-NO 5-NC
Poles: 12
Manufacturer Series: BF
Description
Industrial Control Relays: Type - General Purpose Control; Voltage - 300VAC; Coil Volts - 120/110V 60/50Hz; Contact Configuration - 7-NO 5-NC; Poles - 12; Manufacturer Series - BF