DC Control Relay 6-NO 48VDC 5A

SKU: 78211496155
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: DC Control Relay
Mounting: Panel Mount
Terminals: Clamp
Voltage: 600V DC
Amps: 5A
Coil Volts: 48V DC
Contact Configuration: 6-NO
Poles: 6
Pole Spaces: 6
Contact Type: Convertible
Enclosure: NEMA 1
Manufacturer Series: AR/ARD
NEMA Relays include the Freedom 600V multi-pole (D15), convertible contact industrial control (AR, ARD), and type M multi-pole with convertible contacts (D26). These relays can be ordered as complete devices in any pole combination up to a maximum of 12NO or 8NC and 4NO poles.
Additional Info: Dimensions: 2.88 in. L x 3.44 in. W x 4.63 in. H