Menu Search

EATON #D15CR60T1B

DC Control Relay 6-NO 24VDC 10A

SKU: 78211392661
Manufacturer Series: D15
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: DC Control Relay
Mounting: DIN Rail
Terminals: Finger-Safe, Pressure-Plate
Voltage: 600V AC
Amps: 10A
Coil Volts: 24V DC
Contact Configuration: 6-NO
Indicators: Indicator Light
Poles: 6
Contact Type: Fixed
Enclosure: Open
Description
Contact poles on the D15 relay are of the fixed design and are not convertible. The basic four-pole relay will accept a front-mounted contact pole deck and/or side-mounted contact blocks (one per side). In addition, a side mounted solid state timer or a front-mounted pneumatic timer can be added to the relay. Only one front mounted attachment can be added to the basic relay.
Additional Info: Dimension: 4.66 in. H X 1.80 in. W X 2.96 in. D