DC Control Relay 4-NO 24V DC 5

SKU: 78211429950
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: DC Control Relay
Terminals: Screw
Voltage: 600V DC
Amps: 5A
Coil Volts: 24V DC
Contact Configuration: 4-NO
Poles: 4
Pole Spaces: Convertible
Contact Type: Convertible
Manufacturer Series: AR/ARD
Industrial Control Relays: Type - DC Control Relay; Terminals - Screw; Voltage - 600VDC; Amps - 5; Coil Volts - 24V DC; Contact Configuration - 4-NO; Poles - 4; Contact Type - Convertible; Manufacturer Series - AR/ARD