EATON #D26MR202A

DC Control Relay 2-NO 120/110V 60/50Hz 10

SKU: 78211318130
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: DC Control Relay
Mounting: Surface
Terminals: Screw
Voltage: 600V AC
Amps: 10A
Coil Volts: 120/110V 60/50Hz
Contact Configuration: 2-NO
Indicators: Indicator Light
Poles: 4
Contact Type: Convertible
Manufacturer Series: D26
Description
Industrial Control Relays: Type - DC Control Relay; Mounting - Surface; Terminals - Screw; Voltage - 600VAC; Amps - 10; Coil Volts - 120/110V 60/50Hz; Contact Configuration - 2-NO; Indicators - Indicator Light; Poles - 4; Contact Type - Convertible; Additional Information - Frame M; Manufacturer Series - D26
Additional Info: Frame M