EATON #BFD13T

DC Control Relay 1-NO 3-NO 240VDC 5A

SKU: 78211496308
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: DC Control Relay
Mounting: Panel Mount
Terminals: Clamp
Voltage: 250V DC
Amps: 5A
Coil Volts: 240V DC
Contact Configuration: 1-NO 3-NO
Poles: 4
Contact Type: Fixed
Enclosure: NEMA 1
Manufacturer Series: BF
Description
NEMA Relays include the Freedom 600V multi-pole (D15), fixed contact industrial control (BF), and type M multi-pole with convertible contacts (D26). These relays can be ordered as complete devices in any pole combination up to a maximum of 12NO or 8NC and 4NO poles.