Menu Search

EATON #D853XNB

Alternating Relay DPDT 240VAC 10A

SKU: 78668512267
Manufacturer Series: D853X
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Alternating Relay
Mounting: DIN Rail or Panel Mount
Terminals: 8-Pin
Voltage: 120-240V AC
Amps: 10A
Coil Volts: 240V AC
Contact Configuration: DPDT
Indicators: Indicator Light
Contact Type: Fixed
Description
Each of the D85 Series Alternating Relays are used with one control switch and are available in either SPDT or DPDT output configurations with or without a three-position selector switch which allows the unit to alternate the two loads as normal, or lock the relay to one load or the other. By locking the alternating relay to one load, the other load can be removed for service without rewiring the first load for continuous operation.
Additional Info: Dimension: 3.10 in. H X 1.70 in. D X 2.40 in. W, Temperature Rating: -28 to 65 deg C(-20 to 150 deg F)