EATON #AR4X

AC Control w/o Contacts 480/440V 60/50Hz

SKU: 78667867888
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: AC Control
Terminals: Screw
Voltage: 600V AC
Coil Volts: 480/440V 60/50Hz
Contact Configuration: w/o Contacts
Poles: 4
Pole Spaces: w/o Contacts
Contact Type: w/o Contacts
Manufacturer Series: AR/ARD
Description
Industrial Control Relays: Type - AC Control; Terminals - Screw; Voltage - 600VAC; Coil Volts - 480/440V 60/50Hz; Contact Configuration - w/o Contacts; Poles - 4; Contact Type - w/o Contacts; Manufacturer Series - AR/ARD