Menu Search

EATON #D26MBA

AC Control Relay w/o Contacts 120/110V 60/50Hz

SKU: 78211318178
Manufacturer Series: Type M, D26
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: AC Control Relay
Voltage: 600V AC
Coil Volts: 120/110V 60/50Hz
Contact Configuration: w/o Contacts
Poles: 4
Pole Spaces: w/o Contacts
Contact Type: w/o Contacts
Description
Industrial Control Relays: Type - AC Control Relay; Voltage - 600VAC; Coil Volts - 120/110V 60/50Hz; Contact Configuration - w/o Contacts; Poles - 4; Contact Type - w/o Contacts; Manufacturer Series - Type M, D26