AC Control Relay 6-NO 6-NC 120/110V 60/50Hz 10

SKU: 78667827898
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: AC Control Relay
Terminals: Clamp
Voltage: 300V AC
Amps: 10A
Coil Volts: 120/110V 60/50Hz
Contact Configuration: 6-NO 6-NC
Poles: 12
Pole Spaces: Fixed
Contact Type: Fixed
Manufacturer Series: BF/BFD
Industrial Control Relays: Type - AC Control Relay; Terminals - Clamp; Voltage - 300VAC; Amps - 10; Coil Volts - 120/110V 60/50Hz; Contact Configuration - 6-NO 6-NC; Poles - 12; Contact Type - Fixed; Manufacturer Series - BF/BFD