AC Control Relay 5-NO 1-NC 220/240V 50/60Hz 10A

SKU: 78211496440
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: AC Control Relay
Mounting: Panel Mount
Terminals: Clamp
Voltage: 300V AC
Amps: 10A
Coil Volts: 220/240V 50/60Hz
Contact Configuration: 5-NO 1-NC
Poles: 6
Contact Type: Fixed
Enclosure: NEMA 1
Manufacturer Series: BF
NEMA Relays include the Freedom 600V multi-pole (D15), fixed contact industrial control (BF), and type M multi-pole with convertible contacts (D26). These relays can be ordered as complete devices in any pole combination up to a maximum of 12NO or 8NC and 4NO poles.