AC Control Relay 4-NC 110/120V 50/60Hz 10A

SKU: 78211317986
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: AC Control Relay
Mounting: Panel or Channel Mount
Terminals: Screws
Voltage: 600V AC
Amps: 10A
Coil Volts: 110/120V 50/60Hz
Contact Configuration: 4-NC
Indicators: Indicator Light
Poles: 4
Contact Type: Convertible
Enclosure: Open
Manufacturer Series: Type M, D26
These relays can be ordered as complete devices in any pole combination up to a maximum of 12NO or 8NC and 4NO poles and are designed for use on machine tools, process lines, conveyors and similar automatic and semiautomatic equipment.
Additional Info: Dimension: 4.00 in. H X 2.38 in. W X 3.57 in. D