AC Control Relay 3-NO 1-NC 24V 60Hz 10

SKU: 78211391224
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: AC Control Relay
Terminals: Pressure-Plate
Voltage: 600V AC
Amps: 10A
Coil Volts: 24V 60Hz
Contact Configuration: 3-NO 1-NC
Poles: 4
Pole Spaces: Fixed
Contact Type: Fixed
Manufacturer Series: D15
Industrial Control Relays: Type - AC Control Relay; Terminals - Pressure-Plate; Voltage - 600VAC; Amps - 10; Coil Volts - 24V 60Hz; Contact Configuration - 3-NO 1-NC; Poles - 4; Contact Type - Fixed; Manufacturer Series - D15