Menu Search

EATON #AR420B

AC Control Relay 2-NO 208V 60Hz 10A

SKU: 78211496187
Manufacturer Series: AR/ARD
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: AC Control Relay
Mounting: Panel Mount
Terminals: Clamp
Voltage: 600V AC
Amps: 10A
Coil Volts: 208V 60Hz
Contact Configuration: 2-NO
Poles: 4
Pole Spaces: 4
Contact Type: Convertible
Enclosure: NEMA 1
Description
NEMA Relays include the Freedom 600V multi-pole (D15), convertible contact industrial control (AR, ARD), and type M multi-pole with convertible contacts (D26). These relays can be ordered as complete devices in any pole combination up to a maximum of 12NO or 8NC and 4NO poles.
Additional Info: Dimensions: 2.88 in. L x 3.44 in. W x 3.56 in. H